- 3-Bolt Flange Bracket
- 1 7/16 in Shaft Diameter
- Intermediate-Duty
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.4375 in |
| End Type | Open End w/Seal and Rear Auxiliary Dual Lip Seal |
| Series | 200 |
| Flange Type | 3-Bolt Flange |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 1 7/16 in |
| Housing Material | Polypropylene |
| Insert Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Weight | 1.52 LB |
| EAN or UPC | 793699756333 |

