- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 1 15/32 in Overall Width
- 3 55/64 in Housing Length
features
- Reinforced polypropylene housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Length Through Bore | 1.17188 in |
| Housing Material | Polypropylene |
| Housing Length | 3 55/64 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bolt Size | 3/8 in |
| Bore Range [Max] | 1.5 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Intermediate-Duty |
| Seal Type | Single Lip Contact Seals |
| Series | 200 |
| Bolt Hole Spacing | 2.76 in |
| Flange Thickness | 7/8 in |
| Lubricant Type | Chevron FM2 |
| Bore Range [Min] | 1 in |
| Locking Device | Setscrew Locking |
| Shape | Square |
| Temperature Range [Max] | 158 °F |
| Set Screw Torque | 87 to 92 in lb |
| Bearing Type | Ball Bearing |
| Overall Width | 1 15/32 in |
| Weight | 0.88 LB |
| EAN or UPC | 662327991715 |

