Link-Belt
KLPSS224
Klean-Gard™ Series Intermediate Duty Stainless Steel Pillow Block
Item #101676513
- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 2" Base to Center
- 5 11/32" Bolt Centers
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Base Height | 25/32 in |
| Bolt Hole Spacing | 5 11/32 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 15/16 in |
| Shaft Dia. | 1.5 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Polypropylene |
| Housing Construction | 1 Piece |
| Base Length | 7 9/32 in |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Base Width | 1 33/64 in |
| Housing Height | 4 13/32 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Size Code | 208 |
| Length Through Bore | 1.6875 in |
| End Type | Open End |
| RPM [Max] | 4500 rpm |
| Weight | 1.5 LB |
| EAN or UPC | 793699444681 |
