- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/16" Shaft
- 1 11/16" Base to Center
- 4 49/64" Bolt Centers
features
- Reinforced polyamide housing
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Bearing Type | Ball Bearing |
| Base Width | 1 27/64 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 49/64 in |
| Housing Width | N/A |
| Series | 200 |
| Bolt Hole Spacing - Width | N/A |
| Overall Width | 1.664 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 200 °F |
| Housing Height | 3 55/64 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.1875 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 15/16 in |
| Mounted Unit Duty | Intermediate-Duty |
| Length Through Bore | 1.34375 in |
| Center of Bearing to End of Cover | 1 3/8 in |
| Bolt Size | 1/2 in |
| Bolt Holes | 2 |
| Base Height | 25/32 in |
| Housing Material | Polyamide |
| End Type | Open End |
| Base Length | 6 27/64 in |
| Weight | 1.04 LB |
| EAN or UPC | 662327992323 |

