- 1 in Chain Pitch
- Steel Material
- 0.22 in Pin Diameter
- 0.66 Overall Width
description
- LBC2045HP10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 0.3 LB |
| EAN or UPC | 793699139709 |
| Material | Steel |
| Weight | 0.3 LB |
| EAN or UPC | 793699139709 |