- 1.5 in Chain Pitch
- Steel Material
- 0.33 in Pin Diameter
- 0.98 Overall Width
description
- LBC2062HP10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 1.131 LB |
| EAN or UPC | 793699139761 |
| Material | Steel |
| Weight | 1.131 LB |
| EAN or UPC | 793699139761 |