- ANSI Roller Chain
- Single Strand
- 1 1/2 in Chain Pitch
- Steel Material
| Chain Type | Double Pitch |
| Link Plates Height | 0.69 in |
| Chain Pitch | 1.5 in |
| Roller Dia. | 0.88 in |
| Pins & Rollers | Hollow Pins |
| Ultimate Strength [Min] | 5,100 lb/ft |
| Link Plates Thickness | 0.09 in |
| Package Type | 10 FT |
| Overall Width | 0.98 in |
| Distance Between Sidebars | 1/2 in |
| Pin Diameter | 0.33 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 0.769 LB |
| EAN or UPC | 793699139754 |

