- Outer Ring and Roller Assembly
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Outer Ring | Plain Outer Ring (C) |
| O.D. | 140 mm |
| Oil Hole | w/o Oil Hole |
| I.D. | 3.294 in |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Inner Ring Roller Track Diameter | 3.294 in |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Cage Material | Standard |
| Weight | 2.88 LB |
| EAN or UPC | 662327474317 |

