- Cylindrical Roller Bearing
- 85 mm Inside Diameter
| Bore Dia. [Min] | 17.0000 mm |
| I.D. | 85 mm |
| Series | Intermediate Width |
| Bore Dia. [Max] | 85.0000 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Capacity | High Capacity |
| Weight | 4.51 LB |
| EAN or UPC | 662327108809 |

