- Cylindrical Roller Bearing
- 30 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| I.D. | 30 mm |
| Series | Intermediate Width |
| Bore Dia. [Max] | 30.0000 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Outer Ring |
| Bore Range [Min] | 25 mm |
| Weight | 0.48 LB |
| EAN or UPC | 662327108892 |

