- 55 mm ID x 120 mm OD x 29 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Removable Inner Ring - Flanged
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Inner Diameter | 3.4653 in |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Inner Ring Roller Track Diameter | 2.6339 in |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring – Flanged |
| Shaft Fillet Radius [Max] | 0.080 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 3.8 LB |

