- 65 mm ID x 3.294" OD x 40 mm Wide Inner Ring
- Flanged
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| O.D. | 3.294 in |
| Enclosure | N/A |
| End Type | N/A |
| Capacity | N/A |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.6 LB |

