- 2 3/16 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Seal Type | Single Lip Contact Seals |
| Between Frame Width | 5.094 in |
| Slot Length | 4 in |
| Bearing Design | Non-Expansion |
| Overall Height [Min] | 5.875 in |
| Locking Device | Centrik-Lok CL Locking |
| Shank Height | 4 in |
| Slot Width | 1.062 in |
| Overall Length | 7.5625 in |
| Length Through Bore | 2.15625 in |
| Dynamic Load Rating | 11840 lbf |
| Screw Diameter | 1 3/8 in |
| Type | Ball Bearing |
| Static Load Rating [Max] | 8080 lbf |
| Housing Material | Cast Iron |
| Size Code | 212 |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 1/2 in |
| Shaft Dia. | 2.1875 in |
| Weight | 8.5 LB |
| EAN or UPC | 662864823562 |

