Skip to content Skip to navigation menu
Link-BeltMTHCL239N

MTHCL239N

Take-Up Unit
Item #111044715
  • 2 7/16 in Shaft Diameter
  • Ball Bearing Type
  • Medium-Duty
Link-BeltMTHCL239N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Shaft Diameter
  • Ball Bearing Type
  • Medium-Duty
Dynamic Load Rating 14040 lbf
Screw Diameter 1 5/8 in
Temperature Range [Max] 225 °F
Slot Length 4 3/4 in
Housing Width 2 3/4 in
Between Frame Width 5.906 in
Bearing Design Non-Expansion
Slot Width 1.062 in
Locking Device Centrik-Lok CL Locking
Size Code 214
Length Through Bore 2.3125 in
Shank Height 4 3/8 in
Static Load Rating [Max] 8620 lbf
Overall Length 8.6875 in
Shaft Dia. 2.4375 in
Housing Material Cast Iron
Seal Type Single Lip Contact Seals
Overall Height [Min] 6.6875 in
Type Ball Bearing
Weight 15.1 LB
EAN or UPC 662864823579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison