- 2 11/16 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 2.6875 in |
| Length Through Bore | 2.35938 in |
| Dynamic Load Rating | 15080 lbf |
| Locking Device | Centrik-Lok CL Locking |
| Bearing Design | Non-Expansion |
| Overall Length | 8.9375 in |
| Between Frame Width | 5.906 in |
| Overall Height [Min] | 6.6875 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 11100 lbf |
| Screw Diameter | 1 5/8 in |
| Slot Width | 1.062 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Size Code | 215 |
| Slot Length | 4 3/4 in |
| Housing Width | 2 3/4 in |
| Shank Height | 4 3/8 in |
| Weight | 15.1 LB |
| EAN or UPC | 662864823586 |

