- 1 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Locking Device | Setscrew Locking |
| Screw Diameter | 7/8 in |
| Shaft Dia. | 1 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Between Frame Width | 3 1/2 in |
| Slot Width | 0.531 in |
| Static Load Rating [Max] | 2530 lbf |
| Housing Width | 1 9/16 in |
| Size Code | 206 |
| Housing Material | Cast Iron |
| Overall Height [Min] | 4.125 in |
| Overall Length | 4.5 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.34375 in |
| Dynamic Load Rating | 4390 lbf |
| Slot Length | 2 1/4 in |
| Type | Ball Bearing |
| Shank Height | 2 3/16 in |
| Weight | 2.84 LB |
| EAN or UPC | 662864806619 |

