- Cylindrical Roller Bearing
- 60 mm Inside Diameter
| I.D. | 60 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| Series | Narrow Width |
| Bore Dia. [Max] | 60.0000 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Weight | 1.99 LB |
| EAN or UPC | 662327057206 |

