- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 70.0000 mm Shaft
- 82.550 mm Base to Center
- 206.400 mm Bolt Centers
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Bolt Hole Length | 23.8 mm |
| Bearing Design | Non-Expansion |
| Bolt Holes | 4 |
| Center of Bearing to Front of Inner Ring | 61.9 mm |
| Size Code | B448 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 95.2 mm |
| Series | B22400 |
| Collar Extension | 21.4 mm |
| Inch/Metric | Metric |
| Base Height | 57.2 mm |
| Center of Bearing to End of Cover | 70.6 mm |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Bolt Size | 16 mm |
| Lubrication | Relubricatable |
| Base Length | 265.1 mm |
| Length Through Bore | 101.6 mm |
| Bolt Hole Spacing | 206.4 mm |
| Bolt Hole Spacing - Width | 47.6 mm |
| Shaft Dia. | 70 mm |
| Housing Construction | 1 Piece |
| RPM [Max] | 1950 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 163.5 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 29.5 LB |
| EAN or UPC | 793699669169 |

