- Split Pillow Block
| Shaft Dia. | 140 mm |
| Bearing Design | Expansion |
| Series | 6800 |
| Seal Type | R Labyrinth LER Seals |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Weight | 240.0 LB |
| EAN or UPC | 793699297782 |

