- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 50.0000 mm Shaft
- 57.150 mm Base to Center
- 158.800 mm Bolt Centers
| Seal Type | Clearance Seals |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 158.8 mm |
| Bolt Holes | 4 |
| Bearing Type | Spherical Roller Bearing |
| Size Code | B432 |
| Housing Construction | 1 Piece |
| Series | B22400 |
| Collar Extension | 16.7 mm |
| Shaft Dia. | 50 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 115.9 mm |
| RPM [Max] | 2800 rpm |
| Base Length | 212.7 mm |
| Base Height | 34.9 mm |
| Bolt Hole Length | 20.6 mm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Length Through Bore | 79.38 mm |
| Bolt Size | 12 mm |
| Bearing Design | Expansion |
| Base Width | 81 mm |
| Center of Bearing to Front of Inner Ring | 48.4 mm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Steel |
| Bolt Hole Spacing - Width | 40.5 mm |
| Lubrication | Relubricatable |
| Center of Bearing to End of Cover | 57.9 mm |
| Weight | 12.75 LB |
| EAN or UPC | 793699306736 |

