- 0.5 in Chain Pitch
- Steel Material
- 0.136 in Pin Diameter
- 0.64 Overall Width
description
- R40TFR10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 793699330427 |
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 793699330427 |