- ROA3618 Drive Chain
- 4.5" Pitch
| Chain Construction | Drive Chain |
| Pin Overall Length | 5.38 in |
| Link Plates Thickness | 0.56 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 1.1 in |
| Chain Pitch | 4.5 in |
| Type | N/A |
| Material | Steel |
| Roller Width | 2 in |
| Pin Material | Steel |
| Thickness | 3 in |
| Roller Dia. | 2 1/2 in |
| Chain Series | ROA3618 |
| Rated Working Load | 12200 lbs |
| Weight | 25.405 LB |
| EAN or UPC | 662327123116 |

