- SNP Series Adapter Sleeve
- 9 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Extra high capacity
| Bearing Series | 23000K Series |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 9.5 in |
| Weight | 61.228 LB |
| EAN or UPC | 662327136918 |
| Bearing Series | 23000K Series |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 9.5 in |
| Weight | 61.228 LB |
| EAN or UPC | 662327136918 |