- SNW-118 Series Adapter Sleeve
- 3 3/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Bearing Series | 22300K Series |
| Oil Hole | w/o Oil Hole |
| Length | 3.550 in |
| Lock Nut | AN18 |
| Series | SNW-118 |
| Shaft Dia. | 3.1875 in |
| Locking Device | W18 |
| Weight | 4.333 LB |
| EAN or UPC | 662327137090 |

