- SNW-126 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
features
- Extra high capacity
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Length | 4.980 in |
| Shaft Dia. | 4.9375 in |
| Locking Device | W26 |
| Lock Nut | AN26 |
| Series | SNW-126 |
| Weight | 13.523 LB |
| EAN or UPC | 662327137137 |

