- SNW-18 Series Adapter Sleeve
- 3 3/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- High capacity
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.1875 in |
| Length | 2.640 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-18 |
| Locking Device | W18 |
| Lock Nut | AN18 |
| Weight | 3.03 LB |
| EAN or UPC | 662327137229 |

