- SNW-20 Series Adapter Sleeve
- 3 1/2" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- High capacity
| Oil Hole | w/o Oil Hole |
| Locking Device | W20 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Length | 2.880 in |
| Series | SNW-20 |
| Lock Nut | AN20 |
| Shaft Dia. | 3.5 in |
| Weight | 4.366 LB |
| EAN or UPC | 662327137236 |

