- 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Labyrinth seal
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Overall Length | 3.3125 in |
| Housing Material | Cast Iron |
| Overall Height [Min] | 2.625 in |
| Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Screw Diameter | 9/16 in |
| Slot Width | 0.281 in |
| Shaft Dia. | 0.75 in |
| Bearing Design | Non-Expansion |
| Slot Length | 1 7/8 in |
| Between Frame Width | 2 1/8 in |
| Housing Width | 15/16 in |
| Shank Height | 1 11/16 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 2870 lbf |
| Length Through Bore | 1.28125 in |
| Weight | 1.31 LB |
| EAN or UPC | 662327148119 |

