- Center Pull Take-Up Type
- 1 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Between Frame Width | 2 3/8 in |
| Overall Height [Min] | 2.875 in |
| Locking Device | Setscrew Locking |
| Shank Height | 1 11/16 in |
| Length Through Bore | 1.35938 in |
| Overall Length | 3.5625 in |
| Take-Up Types | Center Pull |
| Slot Length | 2 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1 in |
| Bearing Design | Non-Expansion |
| Screw Diameter | 9/16 in |
| Slot Width | 0.281 in |
| Seal Type | Triple Lip Contact seals |
| Dynamic Load Rating | 3150 lbf |
| Housing Width | 1 in |
| Type | Ball Bearing |
| Weight | 1.54 LB |
| EAN or UPC | 662327430696 |

