- 1 11/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.6875 in |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Weight | 5.0 LB |
| EAN or UPC | 662864366571 |

