- 1 3/4 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 1.75 in |
| Slot Width | 0.687 in |
| Length Through Bore | 3.125 in |
| Size Code | B428 |
| Overall Height [Min] | 4.75 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Slot Length | 3 1/4 in |
| Static Load Rating [Max] | 28700 lbf |
| Between Frame Width | 4 in |
| Bearing Design | Fixed |
| Dynamic Load Rating | 24700 lbf |
| Shank Height | 3 3/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Width | 2 7/16 in |
| Screw Diameter | 1 1/8 in |
| Housing Material | Cast Iron |
| Overall Length | 5.9375 in |
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Weight | 10.0 LB |
| EAN or UPC | 662327428945 |

