- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Type | Spherical Roller Bearing |
| End Type | Closed End |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Weight | 39.3 LB |
| EAN or UPC | 662327142025 |

