- 3 11/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Size Code | B464 |
| Screw Diameter | 2 1/8 in |
| Bearing Design | Fixed |
| Slot Width | 2.062 in |
| Length Through Bore | 5.0625 in |
| Between Frame Width | 8 5/8 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 4 1/8 in |
| Slot Length | 7 in |
| Seal Type | Clearance Seals |
| Overall Length | 12.125 in |
| Static Load Rating [Max] | 137000 lbf |
| Dynamic Load Rating | 96500 lbf |
| Overall Height [Min] | 9.4375 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3.6875 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shank Height | 5 1/4 in |
| Weight | 77.0 LB |
| EAN or UPC | 662327142070 |

