- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Spring locking collar
- Factory adjusted clearance
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Weight | 70.5 LB |
| EAN or UPC | 662327142094 |

