- 2 11/16 in Shaft Diameter
- Spherical Roller Bearing Type
features
- Cast iron housing
- Machined slots
- Self-aligning
- Adapter mounted
- Factory adjusted clearance
| Slot Length | 4 3/4 in |
| Type | Spherical Roller Bearing |
| Overall Length | 9.125 in |
| Overall Height [Min] | 6.6875 in |
| Between Frame Width | 5.937 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Housing Width | 3 1/8 in |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 51100 lbf |
| Temperature Range [Max] | 225 °F |
| Slot Width | 1.812 in |
| Screw Diameter | 1 5/8 in |
| Shaft Dia. | 2.6875 in |
| Length Through Bore | 3.86 in |
| Static Load Rating [Max] | 71500 lbf |
| Size Code | B448 |
| Shank Height | 4 3/4 in |
| Weight | 30.0 LB |
| EAN or UPC | 793699501889 |

