- 60 mm Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 60 mm |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Weight | 19.2 LB |
| EAN or UPC | 793699914658 |
| Shaft Dia. | 60 mm |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Weight | 19.2 LB |
| EAN or UPC | 793699914658 |