- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Housing Width | 1 3/16 in |
| Length Through Bore | 1.75 in |
| Locking Device | Centrik-Lok CL Locking |
| Shaft Dia. | 1.25 in |
| Seal Type | Single Lip Contact Seals |
| Slot Length | 2 3/4 in |
| Screw Diameter | 7/8 in |
| Shank Height | 2 5/16 in |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Overall Length | 4.8125 in |
| Between Frame Width | 3 1/2 in |
| Slot Width | 0.531 in |
| Overall Height [Min] | 4.125 in |
| Weight | 3.7 LB |
| EAN or UPC | 662864292955 |

