Skip to content Skip to navigation menu
Link-BeltTH3S212E

TH3S212E

Take-Up Unit
Item #103830582
  • 3/4 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty
Link-BeltTH3S212E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty

features

  • Cast iron housing
  • Wide slot design
  • Alignable
  • Spring locking setscrew mount
  • Relubricatable
  • Extended inner ring
Shaft Dia. 0.75 in
Length Through Bore 1.125 in
Overall Length 3.875 in
Temperature Range [Max] 225 °F
Seal Type Single Lip Contact Seals
Bearing Design Non-Expansion
Locking Device Setscrew Locking
Housing Width 1 3/8 in
Screw Diameter 3/4 in
Slot Width 0.531 in
Shank Height 2 in
Housing Material Cast Iron
Overall Height [Min] 3.5 in
Dynamic Load Rating 2870 lbf
Between Frame Width 3 in
Type Ball Bearing
Slot Length 2 in
Weight 2.4 LB
EAN or UPC 662327667146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison