- 1 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Nickel-plated
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1 in |
| Overall Length | 3.875 in |
| Housing Width | 1 3/8 in |
| Length Through Bore | 1.17188 in |
| Shank Height | 2 in |
| Slot Width | 0.531 in |
| Housing Material | Nickel Plated |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Between Frame Width | 3 in |
| Overall Height [Min] | 3.5 in |
| Seal Type | Single Lip Contact Seals |
| Size Code | 205 |
| Static Load Rating [Max] | 1760 lbf |
| Slot Length | 2 in |
| Screw Diameter | 3/4 in |
| Dynamic Load Rating | 3150 lbf |
| Weight | 2.7 LB |
| EAN or UPC | 662327445218 |

