- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
| Temperature Range [Max] | 400 °F |
| Shank Height | 3 1/4 in |
| Slot Width | 0.688 in |
| Type | Ball Bearing |
| Seal Type | Viton Single Lip Contact seals |
| Overall Length | 5.875 in |
| Overall Height [Min] | 4.75 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.9375 in |
| Screw Diameter | 1 1/8 in |
| Length Through Bore | 1.8125 in |
| Between Frame Width | 3.969 in |
| Housing Material | Cast Iron |
| Housing Width | 2 1/16 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 7920 lbf |
| Slot Length | 3 1/4 in |
| Weight | 0.0 LB |

