Skip to content Skip to navigation menu
Link-BeltTH3S2E26E

TH3S2E26E

Take-Up Unit
Item #106025086
  • 1 5/8 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty
Link-BeltTH3S2E26E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty
Overall Length 5.625 in
Temperature Range [Max] 225 °F
Housing Material Cast Iron
Slot Width 0.688 in
Dynamic Load Rating 7330 lbf
Between Frame Width 3.969 in
Slot Length 3 1/4 in
Type Ball Bearing
Shaft Dia. 1.625 in
Housing Width 2 1/16 in
Overall Height [Min] 4.75 in
Seal Type Single Lip Contact Seals
Shank Height 3 1/4 in
Length Through Bore 1.65625 in
Locking Device Setscrew Locking
Screw Diameter 1 1/8 in
Bearing Design Non-Expansion
Weight 5.1 LB
EAN or UPC 662864724968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison