- 1 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- Nickel-plated
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Type | Ball Bearing |
| Housing Material | Nickel Plated |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1 in |
| Weight | 2.6 LB |
| EAN or UPC | 662327147457 |

