- 1 1/2 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Wide inner ring
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
| Bearing Design | Non-Expansion |
| Slot Length | 3 1/4 in |
| Between Frame Width | 3.969 in |
| Housing Material | Cast Iron |
| Slot Width | 0.688 in |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Overall Height [Min] | 4.75 in |
| Shaft Dia. | 1.5 in |
| Housing Width | 1 5/16 in |
| Length Through Bore | 1.90625 in |
| Shank Height | 2 27/32 in |
| Screw Diameter | 1 1/8 in |
| Dynamic Load Rating | 7330 lbf |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Overall Length | 5.5625 in |
| Weight | 5.79 LB |
| EAN or UPC | 662327147600 |

