- 1 5/8 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Overall Length | 5.5625 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Overall Height [Min] | 4.75 in |
| Length Through Bore | 2.03125 in |
| Housing Width | 1 3/8 in |
| Between Frame Width | 3.969 in |
| Bearing Design | Non-Expansion |
| Slot Width | 0.688 in |
| Shank Height | 2 7/8 in |
| Screw Diameter | 1 1/8 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.625 in |
| Slot Length | 3 1/4 in |
| Dynamic Load Rating | 7370 lbf |
| Weight | 6.0 LB |
| EAN or UPC | 662327147631 |

