- 2 1/4" Shaft, 1 1/16" Slot Width, 5 3/32" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Wide slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Overall Height | 5.875 in |
| Shaft Dia. | 2.25 in |
| Seal Type | Contact Seals |
| Housing Width | 2 1/16 in |
| Slot Length | 4 in |
| Between Frame Width | 5 3/32 in |
| Overall Length | 7.4375 in |
| Slot Width | 1.0625 in |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Locking Device | Spring Locking Collar |
| Inch/Metric | Inch |
| Shank Height | 3 19/32 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 13.0 LB |
| EAN or UPC | 662327147716 |

