- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Take-Up Types | Center Pull |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Weight | 11.6 LB |
| EAN or UPC | 793699052886 |

