- 1 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Screw Diameter | 3/4 in |
| Between Frame Width | 3 in |
| Shank Height | 1 27/32 in |
| Bearing Design | Non-Expansion |
| Overall Length | 4.03125 in |
| Shaft Dia. | 1 in |
| Slot Width | 0.531 in |
| Length Through Bore | 1.75 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 3150 lbf |
| Overall Height [Min] | 3.625 in |
| Slot Length | 2 1/4 in |
| Locking Device | Eccentric Cam Locking |
| Housing Width | 1 3/32 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 2.61 LB |
| EAN or UPC | 662327147778 |

