- Center Pull Take-Up Type
- 1 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Type | Ball Bearing |
| Take-Up Types | Center Pull |
| Locking Device | Eccentric Cam Locking |
| End Type | Closed End |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Non-Expansion |
| Weight | 4.06 LB |
| EAN or UPC | 793699331745 |

