- Center Pull Take-Up Type
- 1 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Bearing Design | Non-Expansion |
| End Type | Closed End |
| Shaft Dia. | 1.4375 in |
| Seal Type | Single Lip Contact Seals |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Cam Locking |
| Take-Up Types | Center Pull |
| Weight | 4.05 LB |
| EAN or UPC | 793699360196 |

