Skip to content Skip to navigation menu
Link-BeltTH3Y231H

TH3Y231H

Take-Up Unit
Item #104464786
  • 1 15/16 in Shaft Diameter
  • Ball Bearing Type
  • Standard-Duty
Link-BeltTH3Y231H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Shaft Diameter
  • Ball Bearing Type
  • Standard-Duty
Housing Material Cast Iron
Slot Length 3 3/8 in
Type Ball Bearing
Overall Length 5.9375 in
Bearing Design Non-Expansion
Temperature Range [Max] 225 °F
Locking Device Eccentric Cam Locking
Between Frame Width 3.969 in
Housing Width 1 43/64 in
Seal Type Clearance Seals
Shank Height 2 7/8 in
Shaft Dia. 1.9375 in
Dynamic Load Rating 7920 lbf
Screw Diameter 1 1/8 in
Overall Height [Min] 4.75 in
Length Through Bore 2.46875 in
Slot Width 0.688 in
Weight 7.3 LB
EAN or UPC 662327430597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison